Beli goggle clip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Riken Optech Goggle Clip
    Mulai

    Rp82.900

    Riken Optech Goggle Clip
    atribut:
    • Material: Duracon
    • Color: White
    • Mass (g/piece): 4.5
  2. Kimberly-Clark JACKSON Safety Monogoggle XTR (Kacamata Goggle)
    Mulai

    Rp269.900

    Kimberly-Clark JACKSON Safety Monogoggle XTR (Kacamata Goggle)
    Deskripsi:
    Comfort and splash protection are at your fingertips with the Jackson Safety V80 Monogoggle XTR OTG Goggles. The safety splash goggles give you eye protection from liquids with a sporty design and curved lens for an enhanced vision field. The goggles feat
    atribut:
    • Color: Clear
    • Material: Polycarbonate Lenses
    • Lens: Anti-Fog
  3. Jackson Safety Clear Safety Goggles (Kacamata Goggle)
    Mulai

    Rp699.900

    Jackson Safety Clear Safety Goggles (Kacamata Goggle)
    atribut:
    • UNSPSC: 46181804
    • Eyewear Size: Universal
    • Frame Color: Blue
    • Frame Material: Polycarbonate
    • Goggles ANSI Dust/Splash Rating: Not Rated
    • Includes: Detachable Face Shield
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Manufacturer Part Number: 21000
    • Series: GLP500
    • Sub Brand: GPL500
    • Venting Type: Indirect
  4. Yamamoto Kogaku Goggle Clip (Klip Kacamata Goggle)
    Mulai

    Rp139.900

    Yamamoto Kogaku Goggle Clip (Klip Kacamata Goggle)
    atribut:
    • Material: Plastic, Rubber
    • Compatible Belt Width: Up to 25mm
    • Dimensions (HeightxWidthxDepth): 48x15x20mm
    • Compatible: (Helmet) Fire-fighting type (American type),mP type
    • TRUSCO Number: 434-9504
  5. Blue Eagle Faceshield & Visor Holder (Browguard) (Pelindung Wajah)
    Mulai

    Rp109.900

  6. CIG Safety/Protection Glasses Nile (Kacamata Safety)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp37.900

  7. TRUSCO Full Face Mask (Masker/Pelindung Wajah)
    Mulai

    Rp919.900

    TRUSCO Full Face Mask (Masker/Pelindung Wajah)
    Deskripsi:
    Specification : Top and bottom air holes, double lens structure.Purpose: For liquid splash, dust, paint work, dioxin, and asbestos measures.
    atribut:
    • Weight (g): 175
    • Standard: ANSI standard product (Z87.1)
    • Lens Color: Clear
    • Lens: Antistatic lens processing
    • Material (Frame): Soft PVC (soft PVC)
    • Material (Lens): Outside: polycarbonate, inside: acetate
    • Lens Thickness (mm): Outside: 2.0, inside: 0.5
    • Band Material: Cloth rubber blend
  8. UNIVET Safety Goggle 619
    Mulai

    Rp729.900

    UNIVET Safety Goggle 619
    atribut:
    • Applicable Standard: EN166, EN170
    • Band Color: Black
    • Frame Color: Blue
    • Lens Color: Clear
    • Lens Thickness (mm): 2.25
    • Material: Lens = Polycarbonate, Frame = Polyvinyl chloride (PVC)
    • Type: Soft on the Face
    • UV Protection: Yes
    • Vent: x
  9. AS ONE Goggle Clip For Helmet Without Groove
    Mulai

    Rp76.900

    AS ONE Goggle Clip For Helmet Without Groove
    atribut:
    • Compatible for: For Helmet Without Groove
    • Package Size (mm): 70x15x110
  10. allsafe Bromo Safety Goggles with Visor (Kacamata Safety Goggle)
    Mulai

    Rp289.900

    allsafe Bromo Safety Goggles with Visor (Kacamata Safety Goggle)
    Deskripsi:
    - Protection for the eyes is extended to the entire face with the polycarbonate visor. - The unique V Pivot feature allows the visor to be lifted above the goggle and out of the way when not in use. - Exhale vents in visor further help humidity reduction and improve air circulation.
    atribut:
    • Color: Clear Lens
    • Lens: Polycarbonate
    • Body: PVC
    • Headband Holder: Nylon
    • Nose Piece: PVC
    • Headband: Textile Elastic
    • Headband Fixer: PVC
    • Visor: Polycarbonate
  11. CIG Safety/Protection Glasses Wallago (Kacamata Safety)
    Mulai

    Rp159.900

  12. Shuma Rice Spoon (Sendok Nasi)
    Mulai

    Rp25.900

    Shuma Rice Spoon (Sendok Nasi)
    atribut:
    • Length (mm): 270
    • Diameter (mm): 80
    • Material: Stainless Steel
  13. CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  14. 3M Goggles 334AF (Kacamata Safety Goggle)
    Mulai

    Rp99.900

    3M Goggles 334AF (Kacamata Safety Goggle)
    Deskripsi:
    A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.
    atribut:
    • Standard: ANSI standard product (Z87.1)
    • Shape: Goggles type
    • Type: Can be used with glasses
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
    • Material (Lens): Polycarbonate
    • Material (Frame): Vinyl
    • Function: UV protection, glasses and masks can be used together
    • Band Material: Polyisoprene
    • TRUSCO Number: 344-6999
Daftar Harga goggle clip Terbaru October 2026
Riken Optech Goggle ClipRp82.900
HONEYWELL Safety/Protection Glasses Visiotg (Kacamata Safety)Rp79.900
Kimberly-Clark JACKSON Safety Monogoggle XTR (Kacamata Goggle)Rp269.900
Jackson Safety Clear Safety Goggles (Kacamata Goggle)Rp699.900
Yamamoto Kogaku Goggle Clip (Klip Kacamata Goggle)Rp139.900
Blue Eagle Faceshield & Visor Holder (Browguard) (Pelindung Wajah)Rp109.900
CIG Safety/Protection Glasses Nile (Kacamata Safety)Rp37.900
TRUSCO Full Face Mask (Masker/Pelindung Wajah)Rp919.900
UNIVET Safety Goggle 619Rp729.900
TOABOJIN Goggle ClampsRp189.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)